This item is Discontinued.

Acme Electric Pc Transformer, 80°C, 85/100/110 X 91/110/120 X 95/115/125 X 99/120/130 V FS3350

This item is Discontinued.

Acme Electric

Pc Transformer, 80°C, 85/100/110 X 91/110/120 X 95/115/125 X 99/120/130 V (Discontinued)

Mfr # FS3350
Zoro # G3718552
UPC # 47503087695
Country of Origin China
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS3350
Zoro #
G3718552
UPC #
47503087695
Country of Origin
China

Dimensions

Height
4.46 in
Width
4.88 in
Depth
4.69 in

Details

Item
Pc Transformer
Input Voltage - Transformer
208/500 X 220/380/440/550 X 230/400/460/575 240/416/480/600 V
Mounting - Transformer
Floor
Hz - Electrical
50/60 Hz
Temp. Rise
80°C
Output Voltage - Transformer
85/100/110 X 91/110/120 X 95/115/125 X 99/120/130 V
Winding Material - Transformer
Copper
Standards
CSA C22.2 No. 66; UL 506
Insulation Max. Temp.
130°C
Type
Industrial Control Transformer

Description

Pc Transformer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.