Shop All Transformers
Acme Electric
Drive Isolation Transformer, 500 kVA, NEMA 1, 120/240V AC, 4160V
Mfr # WC500K04
Zoro # G3720129
product price: $36,456.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$36,456.99
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 4160V
- Output Voltage - Transformer 120/240V AC
- VA Rating - Transformer 500 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
Product Information
- Brand Acme Electric
- MFR # WC500K04
- Zoro # G3720129
- UPC # 47503097458
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 80 in |
Width | 60 in |
Depth | 44 in |
Details
Description
Drive Isolation Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARLINGTON INDUSTRIES Ceiling Box Cover (CP3540-1)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 5 in (5504-24-00)
- BATTERY DOCTOR 20 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-2021)
- HALEX 3/4 In. to 1/2 In. Plated Steel Rigid Reducing Washer, 4PK (26820)
- ACME ELECTRIC Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279744S)
- ACME ELECTRIC Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240V AC, 480V AC (T2530144S)
- ACME ELECTRIC Three Phase Transformer, 75 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3075K0023B)
- ACME ELECTRIC Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279745S)
- ACME ELECTRIC Single Phase Transformer, 250 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253007S)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 150 °C, 208V AC Wye/120V AC, 480V AC Delta (T3045K0013B)
- JET 3 Phase Transformer ( 2 Lbs ) (1ET-3C-502)
- Acme Electric Transformers