Shop All Transformers
Acme Electric
Drive Isolation Transformer, 500 kVA, NEMA 1, 240/480V, 4160V
Mfr # WC500K05
Zoro # G3720083
product price: $36,456.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$36,456.99
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 4160V
- Output Voltage - Transformer 240/480V
- VA Rating - Transformer 500 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
Product Information
- Brand Acme Electric
- MFR # WC500K05
- Zoro # G3720083
- UPC # 47503097465
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 80 in |
Width | 60 in |
Depth | 44 in |
Details
Description
Drive Isolation Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Floor Stand Kit, Stainless Steel, 12.00x8.06, SS Type 304 (AFK1208SS)
- AC WORKS California Standard 50A 125/250V 4-Prong Locking Receptacle (CS6369)
- TY-RAP 3.6" L Miniature Cable Tie NAT PK 500 (TY51M)
- VITEK Audio/Video Adapter, Coaxial Cable, PK10 (VT-BNC-F10)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB50N014F2)
- ACME ELECTRIC Three Phase Transformer, 75 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3075K0023B)
- ACME ELECTRIC Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253014S)
- ACME ELECTRIC Single Phase Export Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279261S)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB75N004F4)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB100N004F4)
- W BOX 24VDC, 1 AMP PLUG IN PWR S (0E-PPS24V1AS)
- Acme Electric Transformers