Shop All Transformers
Acme Electric
General Purpose Transformer, 500 kVA, NEMA 1, 600V, 4800V
Mfr # WC500K09
Zoro # G3720068
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$36,456.99
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 4800V
- Output Voltage - Transformer 600V
- VA Rating - Transformer 500 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
Product Information
- Brand Acme Electric
- MFR # WC500K09
- Zoro # G3720068
- UPC # 47503097502
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 80 in |
Width | 60 in |
Depth | 44 in |
Details
Description
General Purpose Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Corrugated Tubing, PE, 3/4 in., 550 ft (034PEBSX0000XZS)
- VAST Strut Channel Fitting, Silver, 1/4 (V345EG)
- MERSEN Finger Safe Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC2)
- SIEMENS Circuit Breaker Enclosure, W0, 100A, 120/240V, Main Circuit Breaker, 1 Phase (W0202MB1100CU)
- ACME ELECTRIC Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T2A533291S)
- ACME ELECTRIC IC Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 600V AC (T2536161S)
- ACME ELECTRIC Buck Boost Transformer, 3 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113076)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 480V AC Wye/277V AC, 240V AC Delta (T3796931S)
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB150N004F4)
- ACME ELECTRIC Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279746S)
- HONEYWELL At140B1214 40Va Transformer (AT140B1214)
- Acme Electric Power Distribution