This item is Discontinued.

Acme Electric IC Transformer, 5 kVA, 115°C, 120/208/240 V, 95-132 X 166-228 X 192-264 X 384-528 V T169437

This item is Discontinued.

Acme Electric

IC Transformer, 5 kVA, 115°C, 120/208/240 V, 95-132 X 166-228 X 192-264 X 384-528 V (Discontinued)

Mfr # T169437
Zoro # G3716032
UPC # 47503694374
Country of Origin China
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T169437
Zoro #
G3716032
UPC #
47503694374
Country of Origin
China

Dimensions

Height
22 in
Depth
12.2 in
Width
12.54 in
Dimensions
12.2 in x 12.54 in x 22 in
Length
12.2 in

Details

Item
IC Transformer
Input Voltage - Transformer
95-132 X 166-228 X 192-264 X 384-528 V
Mounting - Transformer
Floor/Wall
Hz - Electrical
60 Hz
Winding Material
CU
Standards
CSA C22.2 No. 66; UL 1012
Enclosure Type
Encapsulated
Winding Material - Transformer
Copper
Output Voltage - Transformer
120/208/240 V
Temp. Rise
115°C
VA Rating - Transformer
5 kVA
NEMA Rating
NEMA 2
Type
Power Conditioning
Insulation Max. Temp.
180°C
Product Category
Power Conditioning
Secondary Voltage
120/208/240 V
CSA Standard
C22.2 No. 66
Frequency Rating
60 Hz
UL Insulation Class
180°C
Primary Voltage
95-132 X 166-228 X 192-264 X 384-528 V
Construction
Encapsulated
Max Temperature Rise
115 Degrees Celsius
UL Standard
UL 1012
Mounting Type
Floor/Wall
kVA
5

Description

IC Transformer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.