Shop All Transformers
Acme Electric
General Purpose Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC
Mfr # TF252520S
Zoro # G3719270
product price: $1,203.99
/ea
Free Shipping & Returns
$1,203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 190/200/208/220V AC; 380/400/416/440V AC
- Output Voltage - Transformer 120/240V AC
- VA Rating - Transformer 5 kVA
- Mounting - Transformer Wall
- Hz - Electrical 50 Hz, 60 Hz
Product Information
- Brand Acme Electric
- MFR # TF252520S
- Zoro # G3719270
- UPC # 47503087848
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 14.38 in |
Width | 10.31 in |
Depth | 7.13 in |
Dimensions | 7.13 in x 10.31 in x 14.38 in |
Details
Description
General Purpose Transformer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060804)
- TRIPP LITE Right-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S01-BL-RA)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 100 psi, Standard Action (9013FHG9J27X)
- MERSEN UL Class Fuse, GAB Series, Fast-Acting, 3A, 250V AC, Non-Indicating, 5 PK (GAB3)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB50N004F4)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T181066)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB50N008F4)
- ACME ELECTRIC Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535153S)
- ACME ELECTRIC Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253014S)
- ACME ELECTRIC Line Reactor, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2530134S)
- JOHNSON CONTROLS Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (Y63T22-0)
- Acme Electric Power Distribution