Shop All Transformers
Acme Electric
Pc Transformer, 5 kVA, NEMA 3R, 115 °C, 208/277V AC, 277/480V AC
Mfr # GP125000S
Zoro # G3715168
product price: $861.99
/ea
Free Shipping & Returns
$861.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 277/480V AC
- Output Voltage - Transformer 208/277V AC
- VA Rating - Transformer 5 kVA
- Mounting - Transformer Wall
- Hz - Electrical 60 Hz
Product Information
- Brand Acme Electric
- MFR # GP125000S
- Zoro # G3715168
- UPC # 47503001097
- Country of Origin China
- Category Transformers
Dimensions
Height | 14.38 in |
Width | 10.31 in |
Depth | 7.13 in |
Dimensions | 7.13 in x 10.31 in x 14.38 in |
Details
Description
Pc Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Needle Valve, Honda 16011-ZE0-005 (525-699)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (T27)
- TEMPO COMMUNICATIONS Tone Generator, RJ11, RJ45, Modular Plug (77HP-G)
- MAX Butt Seam Flag Connector, 4 ga, 5/16", PK10 (107425-010)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 110/220V AC, 380V AC, 400V AC, 415V AC (CE50N016)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 150 °C, 480V AC Wye/277V AC, 240V AC Delta (T3045K0074B)
- ACME ELECTRIC Single Phase Transformer, 50 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (T153004)
- ACME ELECTRIC Three Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T2A533281S)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113074)
- ACME ELECTRIC Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279744S)
- ALTRONIX Class 2 Transformer, 57 VA, Not Rated, 49 °C, 28V AC, 115V AC (T2856)
- Acme Electric Transformers