Shop All Transformers
Acme Electric
Pc Transformer, 0.5 kVA, NEMA 3R, 115 °C, 208/277V AC, 277/480V AC
Mfr # GP12500S
Zoro # G3715113
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 277/480V AC
- Output Voltage - Transformer 208/277V AC
- VA Rating - Transformer 0.5 kVA
- Mounting - Transformer Wall
- Hz - Electrical 60 Hz
Product Information
- Brand Acme Electric
- MFR # GP12500S
- Zoro # G3715113
- UPC # 47503001103
- Country of Origin China
- Category Transformers
Dimensions
Height | 9.06 in |
Width | 4.37 in |
Depth | 4.2 in |
Dimensions | 4.2 in x 4.37 in x 9.06 in |
Details
Description
Pc Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 12 Box Spacer (91641)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (792XBXM4L-12D)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1152-0AB40-1FA0)
- POLARIS Insulated Multitap Connector, 3.41 In. L (IPLD600-3B)
- ACME ELECTRIC Single Phase Transformer, 750 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253009S)
- ACME ELECTRIC Buck Boost Transformer, 3 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113076)
- ACME ELECTRIC General Purpose Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC (TF252520S)
- ACME ELECTRIC Buck Boost Transformer, 1 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113073)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 150 °C, 208V AC Wye/120V AC, 480V AC Delta (T3045K0013B)
- ACME ELECTRIC Single Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279747S)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070T75D1)
- Acme Electric Power Distribution