Acme Electric

Medical Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V


product price: $3,090.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Input Voltage - Transformer 480V
  • Output Voltage - Transformer 120/240V AC
  • VA Rating - Transformer 5 kVA
  • Mounting - Transformer Wall
  • Hz - Electrical 60 Hz
See all product information

Product Information

Dimensions

Height 32.13 in
Width 15.88 in
Depth 11 in
Dimensions 11 in x 15.88 in x 32.13 in

Details

Item Medical Transformer
Input Voltage - Transformer 480V
Output Voltage - Transformer 120/240V AC
VA Rating - Transformer 5 kVA
Mounting - Transformer Wall
Hz - Electrical 60 Hz
Enclosure Rating NEMA 3R
Temp. Rise 115 °C
Enclosure Type Encapsulated
Standards CSA C22.2 No. 47; UL 1062
Winding Material - Transformer Aluminum
NEMA Rating NEMA 3R
Insulation Max. Temp. 180°C
Construction Encapsulated
Winding Material AL
CSA Standard C22.2 No 47
Secondary Voltage 120/240 V
UL Insulation Class 180°C
Taps % Steps 0.05
Primary Breaker ED42B025L (25A)
Product Category Panel-Tran Zone Power Centers
Electrostatic Shield Shielded
Primary Voltage 480 V
Max Temperature Rise 115 Degrees Celsius
UL Standard UL 1062
Secondary Breaker B230H (30A)
BNFC Taps 2

Description

Medical Transformer

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.