Shop All Transformers
Acme Electric
IC Transformer, 75 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC
Mfr # TE2A530213S
Zoro # G3719167
Free Shipping & Returns
$7,795.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 120/240V AC
- VA Rating - Transformer 75 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
Product Information
- Brand Acme Electric
- MFR # TE2A530213S
- Zoro # G3719167
- UPC # 475373005
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 35.47 in |
Width | 31.9 in |
Depth | 26.9 in |
Dimensions | 26.9 in x 31.9 in x 35.47 in |
Details
Description
IC Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB 100' 1 in. Flex Conduit (164A)
- EATON Right Angle Mount, F/ 18mm Dia Sensor (E57KM18)
- RACO Electrical Box, 22.3 cu in, Ceiling, Steel (294-1)
- DIVERSIFIED TBB Series Interval DIP Switch TDR (TBB-120-A-B-A)
- ACME ELECTRIC Single Phase Harsh Environment Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253012SS)
- ACME ELECTRIC Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279740S)
- ACME ELECTRIC Buck Boost Transformer, 150 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (T181049)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB100N004F4)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T111684)
- ACME ELECTRIC Buck Boost Transformer, 500 VA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T181065)
- DAYTON Control Transformer, 150 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ37)
- Acme Electric Transformers