Toroidal Transformer, 7.5 kVA, NEMA 3R, 120/240V AC, 480V

  • Mfr # PT0B1150007SS

  • Zoro # G3712961


product price:  $4,667.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
480V
Output Voltage
120/240V AC
Power Rating
7.5 kVA
Phase
1
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PT0B1150007SS
Zoro #
G3712961
UPC #
47503090428
Country of Origin
Mexico

Dimensions

Overall Height
32.13 in
Overall Width
15.88 in
Overall Depth
11 in

Details

Item
Toroidal Transformer
Input Voltage - Transformer
480V
Output Voltage
120/240V AC
Power Rating
7.5 kVA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
Winding Material
CU
Temperature Rise
115 deg C
Winding Material - Transformer
Copper
Enclosure Type
Encapsulated
Standards
CSA C22.2 No. 47; UL 1062
Insulation Max. Temp.
180 °C
Construction
Encapsulated
Product Category
Panel-Tran Zone Power Centers
CSA Standard
C22.2 No 47
Primary Voltage
480 V
Electrostatic Shield
Shielded
UL Insulation Class
180°C
Taps % Steps
0.05
Primary Breaker
ED42B025L (25A)
Max Temperature Rise
115 Degrees Celsius
Secondary Breaker
B240H (40A)
UL Standard
UL 1062
BNFC Taps
2

Description


-


  • • Fully compliant with NEC 450-3

  • • Designed for indoor and outdoor applications

  • • Electrostatic shield for enhanced protection

  • • Primary and Secondary main circuit breakers provided

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.