Shop All Transformers
Acme Electric
Toroidal Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V
Mfr # PT061150007SS
Zoro # G3716120
product price: $3,283.99
/ea
Free Shipping & Returns
$3,283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 480V
- Output Voltage - Transformer 120/240V AC
- VA Rating - Transformer 7.5 kVA
- Mounting - Transformer Wall
- Hz - Electrical 60 Hz
Product Information
- Brand Acme Electric
- MFR # PT061150007SS
- Zoro # G3716120
- UPC # 47503089675
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 32.13 in |
Width | 15.88 in |
Depth | 11 in |
Dimensions | 11 in x 15.88 in x 32.13 in |
Details
Description
Toroidal Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T775A2009 24/120/240V Electronic (T775A2009)
- BURNDY Insulated Multitap Connector, 2.38 In. L (BISR2)
- PARTNERS BRAND Cable Ties, 50#, 12", Natural, PK1000 (CT1250)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 600A, 250V AC, Non-Indicating (TR600R)
- ACME ELECTRIC Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535153S)
- ACME ELECTRIC IC Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 190/200/208/220V AC; 380/400/416/440V AC (TF217437S)
- ACME ELECTRIC Transformer, Wall Mount, 1 Phase, 120V AC; 240V AC, 60 Hz, NEMA 3R, Steel, Powder Coated, Gray (T253013S)
- ACME ELECTRIC Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279746S)
- ACME ELECTRIC Single Phase Export Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279262S)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB50N005F4)
- DAYTON Class 2 Transformer, 40 VA, Not Rated, 65 °C, 24V AC, 120/208/240V AC (4VZE4)
- Acme Electric Transformers