Shop ACME ELECTRIC

Buck Boost Transformer, 10 kVA, NEMA 3R, 24/48V AC, 240/480V AC

  • Mfr # T243571

  • Zoro # G0964406


product price: 
$
2,724.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
240/480V AC
Output Voltage
24/48V AC
Power Rating
10 kVA
Phase
Single
Mounting - Transformer
Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T243571
Zoro #
G0964406
UPC #
047503182703
Country of Origin
Mexico

Dimensions

Overall Height
20.81 in
Overall Width
11.75 in
Overall Depth
11.59 in
Knockout Size - Transformer
2 1/2 in, 2
Depth
11.64 in
Width
11.75 in
Manufacturers Warranty Length
10 yr
Height
20.81 in
Knockout Size
2 in, 2 1/2 in

Details

Item
Buck Boost Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
24/48V AC
Power Rating
10 kVA
Phase
Single
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
3R
IP Rating
IP54
Outdoor Rated - Transformer
Yes
Winding Material
AL
Color
Gray
Temperature Rise
239 Degrees F
VA Rating - Transformer
10 kVA
Enclosure Type
Encapsulated
Standards
CSA Certified C22.2 No. 47, UL 506
Output Voltage - Transformer
24V AC, 48V AC
Enclosure Finish
Powder Coated
Temp. Rise
115 Degrees C
Phase - Electrical
1
Enclosure Rating
NEMA 3R
Features
Easily configured for numerous applications; Lower cost solution; 5-10 times increase in kVA
Weight
160 lb.
Winding Material - Transformer
Aluminum
Insulation Max. Temp.
180 °C
Primary Voltage
240 X 480 V
Max Temperature Rise
115 Degrees Celsius
Carton Quantity
1
UL Standard
UL 506
Product Category
Buck-Boost Transformer
UL Insulation Class
180°C
Construction
Encapsulated
CSA Standard
C22.2 No 47
Insulation Temperature Rating
356 Degrees F
Includes Knockouts
Knockouts Included
Frequency
60 Hz
Input Voltage
240 x 480V AC

Description


T243571


  • • Easily configured for numerous applications

  • • Lower cost solution

  • • 5-10 times increase in kVA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.