Buck Boost Transformer, 2 kVA, NEMA 3R, 24/48V AC, 240/480V AC

  • Mfr # T137922

  • Zoro # G2454557


product price:  $592.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240/480V AC
Output Voltage
24/48V AC
Power Rating
2 kVA
Phase
1
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T137922
Zoro #
G2454557
UPC #
047503181904
Country of Origin
Mexico

Dimensions

Overall Height
7.16 in
Overall Width
3.89 in
Overall Depth
5.13 in
Depth
5.13 in
Height
13.0 in
Width
5.5 in
Manufacturers Warranty Length
10 yr
Knockout Size - Transformer
1/2 in, 3/4 in

Details

Item
Buck Boost Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
24/48V AC
Power Rating
2 kVA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP54
Outdoor Rated - Transformer
Yes
Winding Material
CU
Color
Gray
Temperature Rise
115°C
Enclosure Finish
Powder Coated
Standards
CSA Certified C22.2 No. 47, UL 506
VA Rating - Transformer
2 kVA
Temp. Rise
115 Degrees C
Output Voltage - Transformer
24V AC, 48V AC
Enclosure Rating
NEMA 3R
Phase - Electrical
1
Enclosure Type
Encapsulated
Weight
38 lb.
Insulation Max. Temp.
180 °C
Winding Material - Transformer
Copper
Features
Easily configured for numerous applications; Lower cost solution; 5-10 times increase in kVA
Product Category
Buck-Boost Transformer
UL Standard
UL 506
Construction
Encapsulated
Max Temperature Rise
115 Degrees Celsius
Carton Quantity
1
CSA Standard
C22.2 No 47
Primary Voltage
240 X 480 V
UL Insulation Class
180°C
Insulation Temperature Rating
356 Degrees F
Includes Knockouts
Knockouts Included

Description


T137922


  • • Easily configured for numerous applications

  • • Lower cost solution

  • • 5-10 times increase in kVA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.