Low Voltage Distribution Transformer, 15 kVA, NEMA 3R, 277/480V AC, 240V AC

  • Mfr # T3796931S

  • Zoro # G3494005


product price:  $2,195.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Input Voltage - Transformer
240V AC
Output Voltage
277/480V AC
Power Rating
15 kVA
Phase
3
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T3796931S
Zoro #
G3494005
UPC #
047503796931
Country of Origin
Mexico

Dimensions

Overall Height
18.86 in
Overall Width
20.3 in
Overall Depth
9.03 in
Knockout Size - Transformer
No Knockout

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
240V AC
Output Voltage
277/480V AC
Power Rating
15 kVA
Phase
3
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Aluminum
Color
Gray
Temperature Rise
115°C
Standards
CSA C22.2 No. 47, UL 506
Voltage Function - Transformer
Step Down
Enclosure Finish
Powder Polyurethane Paint
Winding Material - Transformer
Aluminum
Enclosure Material
Steel
UL Insulation Class
180°C
BNFC Taps
2
Construction
Encapsulated
UL Standard
UL 506
Primary Voltage
240D V
CSA Standard
C22.2 No. 47
Electrostatic Shield
Shielded
Max Temperature Rise
115 Degrees Celsius
Material type
ZFIN
Taps % Steps
0.05
Product Category
Dry Type Distribution Transformer
Features
Quiet operation with sound levels below NEMA standards; Electrostatic shield for enhanced protection
Sound Level
45 dB
Includes Knockouts
No Knockouts

Description


2


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.