Shop All Transformers
Acme Electric
Single Phase Transformer, 250 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC
Mfr # T253007S
Zoro # G2127641
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 120/240V AC
- VA Rating - Transformer 250 VA
- Phase - Electrical 1
- Mounting - Transformer Wall
Product Information
- Brand Acme Electric
- MFR # T253007S
- Zoro # G2127641
- UPC # 047503731758
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 8.68 in |
Width | 4.08 in |
Depth | 3.88 in |
Knockout Size - Transformer | 1/2 in, 3/4 in |
Manufacturers Warranty Length | 10 yr |
Dimensions | 3.88 in x 4.08 in x 8.68 in |
Details
Description
Single Phase Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, 240V AC, VA Rating - Transformer 250 VA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating 14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15A Midget Locking Plug 2P 2W 125VAC ML-1P BK/WT (7465N)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFTWRST20BK)
- WOODWARD FAB Tubing Die For Wfb2 Bender, 1-3/4" OdX6" (HECWFBDT13/4X6)
- SCHNEIDER ELECTRIC Legend Plate, Stop, White/Black and Red (ZBY2304)
- ACME ELECTRIC Single Phase Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253012S)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T181064)
- ACME ELECTRIC Wall Mounting Kit for ventilated unit (PL79912)
- ACME ELECTRIC Single Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279743S)
- ACME ELECTRIC Buck Boost Transformer, 500 VA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T181065)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB50N008F4)
- ACME ELECTRIC Single Phase Export Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279261S)
- Acme Electric Power Distribution