Shop ACME ELECTRIC

Low Voltage Distribution Transformer, 250 VA, NEMA 3R, 120/240V AC, 240/480V AC

  • Mfr # T253007SS

  • Zoro # G2561833


product price: 
$
245.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240/480V AC
Output Voltage
120V AC, 240V AC
Power Rating
0.3 kVA
Phase
Single
Mounting - Transformer
Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T253007SS
Zoro #
G2561833
UPC #
047503130506
Country of Origin
Mexico

Dimensions

Overall Height
8.68 in
Overall Width
4.08 in
Overall Depth
3.88 in
Knockout Size - Transformer
1/2 in, 3/4 in
Manufacturers Warranty Length
10 yr

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
120V AC, 240V AC
Power Rating
0.3 kVA
Phase
Single
Mounting - Transformer
Wall
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Copper
Color
Gray
Temperature Rise
115 Degrees C
Winding Material - Transformer
Copper
Enclosure Finish
Powder Polyurethane Paint
Standards
CSA C22.2 No. 47, UL 506
Enclosure Material
316 Stainless Steel
Voltage Function - Transformer
Step Down
Insulation Max. Temp.
155 °C
Construction
Encapsulated
UL Insulation Class
155°C
CSA Standard
C22.2 No. 47
Electrostatic Shield
Shielded
Product Category
Dry Type Distribution Transformer
Max Temperature Rise
115 Degrees Celsius
Primary Voltage
240 X 480
Carton Quantity
1
UL Standard
UL 506
Sound Level
45 dB
Includes Knockouts
No Knockouts
Frequency
50/60 Hz
Input Voltage
240V AC, 480V AC
Voltage Function
Step Down

Description


T253007SS


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & reviews