Medium Voltage Transformer, 115°C, 240/480/600 V (Discontinued)
- Mfr # ALRB003TBC
- Zoro # G3713348
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALRB003TBC
Zoro #
G3713348
UPC #
47503088296
Country of Origin
Mexico
Dimensions
Width
4.25 in
Depth
3.125 in
Height
3.875 in
Details
Item
Medium Voltage Transformer
Input Voltage - Transformer
240/480/600 V
Hz - Electrical
60 Hz
Temp. Rise
115°C
Winding Material - Transformer
Copper
Standards
CSA C22.2 No. 66; UL 506
Amps
0.125 A
Insulation Max. Temp.
180°C
Type
AC Line Reactor
Description
Medium Voltage Transformer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.