This item is Discontinued.

Acme Electric General Purpose Transformer, 115°C, 240/480/600 V ALRB035TBC

General Purpose Transformer, 115°C, 240/480/600 V (Discontinued)

  • Mfr # ALRB035TBC
  • Zoro # G3713217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALRB035TBC
Zoro #
G3713217
UPC #
47503085981
Country of Origin
Mexico

Dimensions

Width
6.5 in
Depth
3.75 in
Height
4.75 in

Details

Item
General Purpose Transformer
Input Voltage - Transformer
240/480/600 V
Hz - Electrical
60 Hz
Standards
CSA C22.2 No. 66; UL 506
Winding Material - Transformer
Copper
Temp. Rise
115°C
Amps
35 A
Type
AC Line Reactor
Insulation Max. Temp.
180°C

Description

General Purpose Transformer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.