Acme Electric
General Purpose Transformer, 112.5 kVA, NEMA 3R
Mfr # T3112K0013BSB
Zoro # G3717347
product price: $7,844.99
/ea
Free Shipping & Returns
$7,844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- VA Rating - Transformer 112.5 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 41.52 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Wallmount Rack, 12U, Switch Depth (SRW12UDP)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- EATON BUSSMANN Open Fuse Block, G UL Class, 3 Poles, 0 to 15A Amp Range, 600V AC/DC Volt Rating (BG3013SQ)
- KH INDUSTRIES 16 AWG 8 Conductor Pendant Cable 600V 25 ft. YL (CPCS-16/8-25FT)
- ACME ELECTRIC Single Phase Export Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279262S)
- ACME ELECTRIC Three Phase Transformer, 9 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533101S)
- ACME ELECTRIC Control Transformer, 500 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB500N008F4)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113074)
- ACME ELECTRIC Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253014S)
- ACME ELECTRIC Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535163S)
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 24V AC, 115/220V AC (T24130D)
- Acme Electric Power Distribution