Shop All Transformers
Acme Electric
Medium Voltage Transformer, 120 kVA, NEMA 2
Mfr # DTGB01184S
Zoro # G3714468
product price: $5,327.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,327.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 120 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 2
- Height 35.9 in
Product Information
- Brand Acme Electric
- MFR # DTGB01184S
- Zoro # G3714468
- UPC # 47503000762
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 35.9 in |
Width | 31.9 in |
Depth | 26.88 in |
Dimensions | 26.88 in x 31.9 in x 35.9 in |
Details
Description
Medium Voltage Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNALUG Butt Splice, 4/0, PK10 (6840-010)
- EATON Hour Meter, Square, 7 Digit, 100-130VAC (7-T-65-4848PM-406)
- DAYTON IEC Magnetic Contactor, 4 Poles, 120 V AC, 25 A, Reversing: No (6EAY6)
- APPLETON ELECTRIC Replacement, Receptacle, 60A, 4P, 4W (ARI-6044)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 24V AC, 240V AC, 480V AC (TB75N013F0)
- ACME ELECTRIC Medium Voltage Transformer, 7.5 kVA, NEMA 3R (DTFA72S)
- ACME ELECTRIC Three Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T2A533281S)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181059)
- ACME ELECTRIC Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279740S)
- ACME ELECTRIC Single Phase Energy Efficient Transformer, 37.5 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (TP530193S)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070T100D20)
- Acme Electric Power Distribution