Shop All Transformers
Acme Electric
Medium Voltage Transformer, 145 kVA, NEMA 2
Mfr # DTHA01454S
Zoro # G3714763
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,445.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 145 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 2
- Height 41.52 in
Product Information
- Brand Acme Electric
- MFR # DTHA01454S
- Zoro # G3714763
- UPC # 47503000892
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 41.52 in |
Width | 32.9 in |
Depth | 29.88 in |
Dimensions | 29.88 in x 32.9 in x 41.52 in |
Details
Description
Medium Voltage Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 3 ft. L, 304 Stainlss Steel (FS-200SS ST4 36.00)
- PECO PECO Industrial Temperature Controller TRF115-007 Tmp. Range -30°-100°F Rmt. Bulb Nema 4X (69320)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 0.60A, 250V AC, Non-Indicating (BAF-6/10)
- CONTA-CLIP KDS-IVR 1/4, Inner locking frame, BK (28507.4)
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB150N004F4)
- ACME ELECTRIC Single Phase Harsh Environment Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253012SS)
- ACME ELECTRIC Buck Boost Transformer, 50 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (T181047)
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB150N008F4)
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB750N008F4)
- ACME ELECTRIC Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535163S)
- FUNCTIONAL DEVICES-RIB Control Transformer, 240 VA, 60 °C, 24V AC, 120V AC (TR240VA001)
- Acme Electric Power Distribution