Drive Isolation Transformer, 145 kVA, NEMA 2, 266/460V, 575V

  • Mfr # DTHB01454S

  • Zoro # G3714973


product price:  $6,727.99
/ea
Additional $405.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
575V
Output Voltage
266/460V
Power Rating
145 kVA
Phase
3
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTHB01454S
Zoro #
G3714973
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
41.52 in
Overall Width
32.9 in
Overall Depth
29.88 in

Details

Item
Drive Isolation Transformer
Input Voltage - Transformer
575V
Output Voltage
266/460V
Power Rating
145 kVA
Phase
3
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 2
Winding Material
AL
Winding Material - Transformer
Aluminum
Construction
Ventilated
Max Temperature Rise
150 Degrees Celsius
UL Standard
UL 1561
Taps % Steps
0.025
Electrostatic Shield
Shielded
Material type
ZFIN
UL Insulation Class
220°C
BNFC Taps
2
Primary Voltage
575D V
CSA Standard
C22.2 No. 47
ANFC Taps
2
Features
Copper terminations for trouble free operation; Wound core and strip winding for low losses; Electrostatic shield for enhanced protection
Product Category
Drive Isolation Transformer
Temperature Rise
150°C

Description


2


  • • Copper terminations for trouble free operation

  • • Wound core and strip winding for low losses

  • • Electrostatic shield for enhanced protection

  • • Full capacity taps on all units

  • • Optional weather shield - WSA4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.