Shop All Transformers
Acme Electric
Medium Voltage Transformer, 14 kVA, NEMA 3R
Mfr # DTHA0142S
Zoro # G3714608
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,780.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 14 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 18.86 in
Product Information
- Brand Acme Electric
- MFR # DTHA0142S
- Zoro # G3714608
- UPC # 47503089538
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 18.86 in |
Width | 20.3 in |
Depth | 9.03 in |
Dimensions | 9.03 in x 20.3 in x 18.86 in |
Details
Description
Medium Voltage Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector EndCap, 5Channel, 0.7ft, PR (GDEC5X125-O)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle, Light Almond, PK 10 (GLS-20ATR-LA-10)
- EATON WIRING DEVICES Preset Rotary Dimm (RI06P-VW-K2)
- DAIKIN SENSOR RT CURVE Z (335791101)
- ACME ELECTRIC Single Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535173S)
- ACME ELECTRIC Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535153S)
- ACME ELECTRIC Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253010S)
- ACME ELECTRIC Single Phase Transformer, 500 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253008S)
- ACME ELECTRIC Single Phase Export Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279262S)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 480V AC Wye/277V AC, 208V AC Delta (T3793671S)
- ACME ELECTRIC Wall Mounting Kit for ventilated unit (PL79912)
- Acme Electric Transformers