Shop All Transformers
Acme Electric
Drive Isolation Transformer, 1500 kVA, NEMA 1, 208Y/120V AC, 4160DV
Mfr # WI015M16
Zoro # G3720713
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$94,008.99
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 4160DV
- Output Voltage - Transformer 208Y/120V AC
- VA Rating - Transformer 1500 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
Product Information
- Brand Acme Electric
- MFR # WI015M16
- Zoro # G3720713
- UPC # 47503099544
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 90 in |
Width | 84 in |
Depth | 50 in |
Details
Description
Drive Isolation Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 6A, 600V AC, Non-Indicating (A6D6R)
- SIMPSON STRONG-TIE Joist Hanger Lus28 (LUS28)
- FUNCTIONAL DEVICES-RIB UL924 Lighting Relay, 10A 120-277Vac (ESRB)
- SQUARE D Lug, 125A, 2 Poles (HOML2125)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T137921)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB100N008F4)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T111684)
- ACME ELECTRIC Buck Boost Transformer, 100 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (T181048)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3533411S)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 480V AC Wye/277V AC, 240V AC Delta (T3796931S)
- DAYTON Control Transformer, 3 kVA, 115 °C, 120V AC, 240/480V AC (31EG95)
- Acme Electric Transformers