Shop All Transformers
Acme Electric
IC Transformer, 150 kVA, NEMA 3R
Mfr # T3150K0064BK13S
Zoro # G3717730
product price: $9,595.99
/ea
Free Shipping & Returns
$9,595.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 150 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 41.52 in
Product Information
- Brand Acme Electric
- MFR # T3150K0064BK13S
- Zoro # G3717730
- UPC # 47503094563
- Country of Origin China
- Category Transformers
Dimensions
Height | 41.52 in |
Width | 32.9 in |
Depth | 29.87 in |
Dimensions | 29.87 in x 32.9 in x 41.52 in |
Details
Description
IC Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 14 to 22.8A, PK3 (H2012B-3)
- APC Ups Network Management Card 3 w/ Powerchute Network Shutdown (AP9640)
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (E50BR16P)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 1A, 600V AC, Non-Indicating (TRS1R)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 150 °C, 208V AC Wye/120V AC, 480V AC Delta (T3045K0013B)
- ACME ELECTRIC Buck Boost Transformer, 1 kVA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T111683)
- ACME ELECTRIC IC Transformer, 25 kVA, NEMA 3R, 115 °C, 120/240V AC, 190/200/208/220V AC; 380/400/416/440V AC (TF252797S)
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB750N008F4)
- ACME ELECTRIC Line Reactor, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2530134S)
- ACME ELECTRIC Single Phase Transformer, 100 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (T153005)
- DAYTON Control Transformer, 350 VA, 80 °C, 120V AC, 208/277V AC (31EH18)
- Acme Electric Power Distribution