Shop All Transformers
Acme Electric
General Purpose Transformer, 150 kVA, NEMA 1
Mfr # WI150K16
Zoro # G3721529
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$18,342.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 150 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 1
- Height 51.5 in
Product Information
- Brand Acme Electric
- MFR # WI150K16
- Zoro # G3721529
- UPC # 47503098462
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 51.5 in |
Width | 48 in |
Depth | 26.5 in |
Details
Description
General Purpose Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, Panel Accessory, 14 Gangs, Steel, Back Panel (NP1616C)
- ZORO SELECT Two Hole Conduit Strap, Steel, PK250 (3LV29)
- GROTE 6 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3017)
- PANALARM 120VAc PlugIn Relay (50-A1)
- ACME ELECTRIC Three Phase Transformer, 75 kVA, NEMA 3R, 150 °C, 208V AC Wye/120V AC, 480V AC Delta (T3075K0013B)
- ACME ELECTRIC Buck Boost Transformer, 50 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (T181047)
- ACME ELECTRIC Three Phase Transformer, 75 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3075K0023B)
- ACME ELECTRIC Single Phase Transformer, 1.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253011S)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T181064)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB75N004F4)
- SQUARE D Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (5S40F)
- Acme Electric Power Distribution