Zoro Homepage

Low Voltage Distribution Transformer, 15 kVA, NEMA 3R, 277/480V AC, 208V AC

  • Mfr # T3015K0034B

  • Zoro # G3717128


product price: $2,062.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Input Voltage - Transformer
208V AC
Output Voltage
277/480V AC
Power Rating
15 kVA
Phase
3
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3015K0034B
Zoro #
G3717128
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
25 1/2 in
Overall Width
24.4 in
Overall Depth
19.4 in
Knockout Size - Transformer
No Knockout

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
208V AC
Output Voltage
277/480V AC
Power Rating
15 kVA
Phase
3
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Aluminum
Color
Gray
Standards
CSA C22.2 No. 47, Meets or Exceed U.S. DOE 10 CFR Part 431, UL 1561
Voltage Function - Transformer
Step Up
Enclosure Material
Steel
Winding Material - Transformer
Aluminum
Includes
FCAN 2 to 2.5% Tap, FCBN 2 to 2.5% Tap, Weathershield
Enclosure Finish
Powder Polyurethane Paint
Phase Shift - Transformer
30 Degrees
Taps % Steps
0.025
Material type
ZFIN
Construction
Ventilated
Max Temperature Rise
150 Degrees Celsius
Dept of Energy Regulation
Meets or exceed U.S. DOE 10 CFR Part 431
Primary Voltage
208D V
Efficiency
0.9789
UL Standard
UL 1561
BNFC Taps
2
UL Insulation Class
220°C
ANFC Taps
2
CSA Standard
C22.2 No. 47
Features
Quiet operation with sound levels below NEMA standards
Product Category
Dry Type Distribution Transformer
Temperature Rise
150°C
Includes Knockouts
No Knockouts
Sound Level
45 dB

Description

Low Voltage Distribution Transformer, Input Voltage - Transformer 208V AC Delta, Output Voltage - Transformer 277V AC, 480V AC Wye, VA Rating - Transformer 15 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Up, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.