Shop All Transformers
Acme Electric
Panel-Tran Zone Power Center, 15 kVA, NEMA 1
Mfr # WH015K16
Zoro # G3720013
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,419.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 15 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 1
- Height 32 in
Product Information
- Brand Acme Electric
- MFR # WH015K16
- Zoro # G3720013
- UPC # 47503097571
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 32 in |
Width | 26.3 in |
Depth | 17 in |
Details
Description
Panel-Tran Zone Power Center
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 18mm, NC (E2E2-X5Y2)
- BLACK BOX Cat6 Shld Patch Cable 1 Feet 26 Awgm (EVNSL0272BK-0001)
- NVENT HOFFMAN Lay-In NEMA Type 12 Wireway Straight Section, 8.00x8.00x120.00, Gray, (F88L120)
- TECHFLEX Fiberglass Sheet, Reflective, 12" x 24" (TZA12.0SV24)
- ACME ELECTRIC Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253014S)
- ACME ELECTRIC Single Phase Transformer, 150 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (T153006)
- ACME ELECTRIC Buck Boost Transformer, 500 VA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T181065)
- ACME ELECTRIC Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535163S)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T111684)
- ACME ELECTRIC Single Phase Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253012S)
- DAYTON Control Transformer, 500 VA, 80 °C, 120V AC, 240/480V AC (31EG90)
- Acme Electric Power Distribution