Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acme Electric General Purpose Transformer, 15 kVA, NEMA 3R, 120/208V, 480V TC533111S

General Purpose Transformer, 15 kVA, NEMA 3R, 120/208V, 480V (Discontinued)

  • Mfr # TC533111S
  • Zoro # G3718939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC533111S
Zoro #
G3718939
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
18.9 in
Overall Width
20.3 in
Overall Depth
9 in

Details

Item
General Purpose Transformer
Input Voltage - Transformer
480V
Output Voltage
120/208V
Power Rating
15 kVA
Phase
3
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
Winding Material
CU
Winding Material - Transformer
Copper
Primary Voltage
480D V
Electrostatic Shield
Shielded
Taps % Steps
0.05
Max Temperature Rise
115 Degrees Celsius
CSA Standard
C22.2 No. 47
UL Insulation Class
180°C
Construction
Encapsulated
BNFC Taps
2
Material type
ZFIN
UL Standard
UL 506
Product Category
Dry Type Distribution Transformer
Temperature Rise
115°C

Description


2


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.