Shop All Transformers
Acme Electric
Single Phase Transformer, 2000 kVA, NEMA 1
Mfr # WI002M18
Zoro # G3720390
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$113,268.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 2000 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 1
- Height 90 in
Product Information
- Brand Acme Electric
- MFR # WI002M18
- Zoro # G3720390
- UPC # 47503099735
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 90 in |
Width | 84 in |
Depth | 50 in |
Details
Description
Constant Voltage Regulators
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTV18-250Q)
- EATON Rocker Switch Lens, Green (28-3425)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RAD-18277)
- PASS & SEYMOUR 20A 208V Blk Connector (7413SS)
- ACME ELECTRIC Buck Boost Transformer, 500 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181058)
- ACME ELECTRIC Three Phase Transformer, 30 kVA, NEMA 3R, 150 °C, 208V AC Wye/120V AC, 480V AC Delta (T3030K0013B)
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB150N008F4)
- ACME ELECTRIC Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253010S)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T3533111S)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB50N004F4)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, 24V AC, 120/208/240/277/480V AC (TR100VA009)
- Acme Electric Transformers