Shop All Transformers
Acme Electric
General Purpose Transformer, 225 kVA, NEMA 3R
Mfr # T3225K0083BS
Zoro # G3717852
product price: $10,937.99
/ea
Free Shipping & Returns
$10,937.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 225 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 41.52 in
Product Information
- Brand Acme Electric
- MFR # T3225K0083BS
- Zoro # G3717852
- UPC # 47503093535
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 41.52 in |
Width | 32.9 in |
Depth | 29.87 in |
Dimensions | 29.87 in x 32.9 in x 41.52 in |
Details
Description
General Purpose Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 MNPT, SPDT, 1.5 to 75 psi, Standard Action (9012GNG4Z)
- RIP-TIE Hook and Loop Cable Tie, 1/4x5.5", PK252 (Q-55-252-BK)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Right, 1NO+1NC (XY2CE1A250H7)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 6.25A, 250V AC, 200A at 250V AC, 5 PK (MDQ-6-1/4)
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 12/24V AC, 120V AC, 240V AC (TB150N001)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T3533111S)
- ACME ELECTRIC Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240V AC, 480V AC (T2530144S)
- ACME ELECTRIC Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279745S)
- ACME ELECTRIC Single Phase Transformer, 750 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253009S)
- ACME ELECTRIC Single Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279747S)
- SQUARE D Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (10S40F)
- Acme Electric Transformers