Shop All Transformers
Acme Electric
Medium Voltage Transformer, 275 kVA, NEMA 2
Mfr # DTHB002754S
Zoro # G3714669
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$11,409.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 275 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 2
- Height 45.6 in
Product Information
- Brand Acme Electric
- MFR # DTHB002754S
- Zoro # G3714669
- UPC # 47503091098
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 45.6 in |
Width | 39.5 in |
Depth | 35.5 in |
Dimensions | 35.5 in x 39.5 in x 45.6 in |
Details
Description
Medium Voltage Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB UL 924 Emergency Bypass/Shunt Relay, 24 Vac/dc 120 Vac Voltage Input, (ESR2401D)
- DIVERSIFIED ELECTRONICS Current Monitor 120V-Ac Other Relay (CMB-120-AFA-1)
- MERSEN Surge-Trap, xR, T1, 50kA, 480Y/277V, N-G (STXR480Y05N)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK50 (D10-250-L)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T181066)
- ACME ELECTRIC Medium Voltage Transformer, 7.5 kVA, NEMA 3R (DTFA72S)
- ACME ELECTRIC Single Phase Transformer, 50 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (T153004)
- ACME ELECTRIC Buck Boost Transformer, 150 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (T181049)
- ACME ELECTRIC Buck Boost Transformer, 1 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113073)
- ACME ELECTRIC Single Phase Transformer, 1.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253011S)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSC100AB10)
- Acme Electric Power Distribution