This item is Discontinued.

Acme Electric Transformer 3Ph 300Kva 4160-600Y347 AS30328

This item is Discontinued.

Acme Electric

Transformer 3Ph 300Kva 4160-600Y347 (Discontinued)

Mfr # AS30328
Zoro # G3713908
UPC # 47503303283
Country of Origin Mexico
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AS30328
Zoro #
G3713908
UPC #
47503303283
Country of Origin
Mexico

Dimensions

Height
7.13 in
Depth
12.50 in
Width
4.13 in

Details

Item
Medium Voltage Transformer
Input Voltage - Transformer
120 V
Hz - Electrical
60 Hz
Standards
IEC 601.1; CSA C22.2 No.601.1; UL 60601-1
Type
Toroids

Description

Medium Voltage Transformer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.