Shop All Transformers
Acme Electric
General Purpose Transformer, 300 kVA, NEMA 1
Mfr # WI300K25
Zoro # G3722000
product price: $26,138.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$26,138.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 300 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 1
- Height 66 in
Product Information
- Brand Acme Electric
- MFR # WI300K25
- Zoro # G3722000
- UPC # 47503098912
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 66 in |
Width | 48 in |
Depth | 32 in |
Details
Description
General Purpose Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Multitap Connector, 3.85 In. L (IPLD250-4B)
- SCHNEIDER ELECTRIC 4 to 32VDC 50A Solid State Relays (SSP3A250BDR)
- RACO Flat Blank Cover 4 In Sq (6151377)
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 120/208V (HBL530B9W)
- ACME ELECTRIC Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T2A533291S)
- ACME ELECTRIC Wall Mounting Kit for ventilated unit (PL79912)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3533411S)
- ACME ELECTRIC Buck Boost Transformer, 1 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113073)
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB150N004F4)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB75N004F4)
- SQUARE D Control Transformer, 750 VA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T750D1)
- Acme Electric Power Distribution