Shop All Transformers
Acme Electric
Harmonic Mitigating Transformer, 300 kVA, NEMA 1
Mfr # WI300K26
Zoro # G3722037
product price: $26,138.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$26,138.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 300 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 1
- Height 66 in
Product Information
- Brand Acme Electric
- MFR # WI300K26
- Zoro # G3722037
- UPC # 47503098929
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 66 in |
Width | 48 in |
Depth | 32 in |
Details
Description
Harmonic Mitigating Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST AIR TECHNOLOGIES 10Lb 9Ga Annealed Wire (317627A)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, 12, 13, Hinged (A1008CH)
- LEVITON CABLE TIES REPL BY 735-00006 (6-B)
- CARLON 2-1/2In Pvc 2Hole Conduit Strap (E977KC-CAR)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB50N014F2)
- ACME ELECTRIC Single Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535173S)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T111684)
- ACME ELECTRIC Single Phase Export Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279260S)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 12/24V AC, 120V AC, 240V AC (TB250N001)
- ACME ELECTRIC Three Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T2A533281S)
- DAYTON Control Transformer, 300 VA, 80 °C, 24V AC, 120/240V AC (31EH81)
- Acme Electric Transformers