Shop All Transformers
Acme Electric
General Purpose Transformer, 30 kVA, NEMA 1
Mfr # WI030K10
Zoro # G3720591
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$7,795.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 30 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 1
- Height 38.5 in
Product Information
- Brand Acme Electric
- MFR # WI030K10
- Zoro # G3720591
- UPC # 47503097694
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 38.5 in |
Width | 26.3 in |
Depth | 20 in |
Details
Description
General Purpose Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive sensor XS7 40x40x117-PBT-S (XS7C4A1MPP20)
- PEPPERL FUCHS Ultrasonic 10-30V-Dc Other Sensor (UC500-30GM-E6R2-V15)
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK100 (WT6-1)
- EATON Overload Relay, 1 to 1.60A, Class 10, 3P (XTOM1P6AC1)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3533411S)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 110/220V AC, 380V AC, 400V AC, 415V AC (CE50N016)
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB750N008F4)
- ACME ELECTRIC Single Phase Transformer, 150 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (T153006)
- ACME ELECTRIC Buck Boost Transformer, 5 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113077)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 480V AC Wye/277V AC, 208V AC Delta (T3793671S)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 277V AC (9070T150D4)
- Acme Electric Transformers