Acme Electric

Distribution Transformer, 30 kVA, NEMA 3R, 150 °C, 277/480V AC Wye, 480V AC Delta


product price: $2,913.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Input Voltage - Transformer 480V AC Delta
  • Output Voltage - Transformer 277/480V AC Wye
  • VA Rating - Transformer 30 kVA
  • Phase - Electrical 3
  • Mounting - Transformer Floor
See all product information

Product Information

Dimensions

Height 25.5 in
Width 24.39 in
Depth 19.37 in
Dimensions 19.37 in x 24.39 in x 25.5 in

Details

Item Distribution Transformer
Input Voltage - Transformer 480V AC Delta
Output Voltage - Transformer 277/480V AC Wye
VA Rating - Transformer 30 kVA
Phase - Electrical 3
Mounting - Transformer Floor
Hz - Electrical 60 Hz
Enclosure Rating NEMA 3R
Temp. Rise 150 °C
Standards CSA C22.2 No. 47, UL 1561
CSA Standard C22.2 No. 47
Winding Material AL
Secondary Voltage 480Y/277 V
Dept of Energy Regulation Meets or exceed U.S. DOE 10 CFR Part 431
Material type ZFIN
Taps % Steps 0.025
Efficiency 0.9823
Primary Voltage 480D V
ANFC Taps 2
Max Temperature Rise 150 Degrees Celsius
BNFC Taps 4
UL Standard UL 1561
Construction Ventilated
UL Insulation Class 220°C
Features Quiet operation with sound levels below NEMA standards
Carton Quantity 1
Product Category Dry Type Distribution Transformer

Description

Distribution Transformer, Input Voltage - Transformer 480V AC Delta, Output Voltage - Transformer 277V AC; 480V AC Wye, VA Rating - Transformer 30 kVA, Mounting - Transformer Floor, Temp. Rise 150 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.