Shop All Transformers
Acme Electric
Medium Voltage Transformer, 34 kVA, NEMA 2
Mfr # DTGB0344S
Zoro # G3714538
product price: $2,904.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,904.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 34 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 2
- Height 25.5 in
Product Information
- Brand Acme Electric
- MFR # DTGB0344S
- Zoro # G3714538
- UPC # 47503000809
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 25.5 in |
Width | 24.39 in |
Depth | 19.37 in |
Dimensions | 19.37 in x 24.39 in x 25.5 in |
Details
Description
Medium Voltage Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PUR 4x0.34 bk UL/CSA+drag chain 5m (7000-40021-6340500)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T137921)
- IDEAL Shrink End Cap, 2.95in ID, Blk, 5-1/8in, PK5 (46-384)
- SCHNEIDER ELECTRIC Contactor+Relay Suppressor (LA4DB3B)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T111684)
- ACME ELECTRIC Buck Boost Transformer, 3 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113076)
- ACME ELECTRIC Buck Boost Transformer, 100 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (T181048)
- ACME ELECTRIC Single Phase Transformer, 100 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (T153005)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181059)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB100N004F4)
- TRIPP LITE Isolation Transformer, 500 VA, Not Rated, 120V AC, 120V AC (IS-500)
- Acme Electric Power Distribution