Shop ACME ELECTRIC

General Purpose Transformer, 3 kVA, NEMA 3R, 120/208V, 600V

  • Mfr # T2A793301S

  • Zoro # G3716872


product price:  $1,021.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
600V
Output Voltage
120/208V
Power Rating
3 kVA
Phase
3
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T2A793301S
Zoro #
G3716872
UPC #
-
Country of Origin
China

Dimensions

Overall Height
10.38 in
Overall Width
12.37 in
Overall Depth
7.47 in

Details

Item
General Purpose Transformer
Input Voltage - Transformer
600V
Output Voltage
120/208V
Power Rating
3 kVA
Phase
3
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
Winding Material
CU
Temperature Rise
115 deg C
Winding Material - Transformer
Copper
Construction
Encapsulated
CSA Standard
C22.2 No. 47
BNFC Taps
2
Max Temperature Rise
115 Degrees Celsius
Taps % Steps
0.05
UL Insulation Class
180°C
UL Standard
UL 506
Material type
ZFIN
Primary Voltage
600D V
Electrostatic Shield
Shielded
Features
Quiet operation with sound levels below NEMA standards; Electrostatic shield for enhanced protection
Product Category
Dry Type Distribution Transformer

Description


2


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.