Shop All Transformers
Acme Electric
Medium Voltage Transformer, 51 kVA, NEMA 2
Mfr # DTHB0514S
Zoro # G3714958
product price: $3,636.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,636.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 51 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 2
- Height 29.9 in
Product Information
- Brand Acme Electric
- MFR # DTHB0514S
- Zoro # G3714958
- UPC # 47503089507
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 29.9 in |
Width | 28.15 in |
Depth | 22.37 in |
Dimensions | 22.37 in x 28.15 in x 29.9 in |
Details
Description
Medium Voltage Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY ALLEN BRADLEY 800T-FXQ10RA1 ILLUMINATED 120V-AC 120V-DC PUSH-PULL BUTTON (800T-FXQ10RA1)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-482)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1CO, 0.1s..10h, power on delay, 12...240V AC DC (RE17RMMW)
- CARLON Conduit Clamp 1/2 Clamp (E977DC25-UPC)
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 12/24V AC, 120V AC, 240V AC (TB150N001)
- ACME ELECTRIC IC Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 600V AC (T2536161S)
- ACME ELECTRIC Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240V AC, 480V AC (T2530144S)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181057)
- ACME ELECTRIC Buck Boost Transformer, 150 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (T181049)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB50N008F4)
- DAYTON Control Transformer, 50 VA, 55 °C, 12/24V AC, 120V AC (31EH93)
- Acme Electric Transformers