Shop All Transformers
Acme Electric
Medium Voltage Transformer, 550 kVA, NEMA 2
Mfr # DTGB05504S
Zoro # G3714553
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$21,676.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 550 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 2
- Height 57.84 in
Product Information
- Brand Acme Electric
- MFR # DTGB05504S
- Zoro # G3714553
- UPC # 47503000830
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 57.84 in |
Width | 45.5 in |
Depth | 41.49 in |
Dimensions | 41.49 in x 45.5 in x 57.84 in |
Details
Description
Medium Voltage Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 5 (RSR-3516)
- DOLPHIN COMPONENTS 0.59" Cable Tie NAT PK 1000 (DC-LPM-2)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1 In x 100 ft, Gray (G1100)
- SPORTSMAN Parallel 30 Amp Cable (PC30A)
- ACME ELECTRIC Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535163S)
- ACME ELECTRIC Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T2A533291S)
- ACME ELECTRIC Single Phase Export Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279260S)
- ACME ELECTRIC Single Phase Transformer, 25 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535183S)
- ACME ELECTRIC Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279740S)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181052)
- DAYTON Control Transformer, 1 kVA, 80 °C, 120V AC, 208/240/480V AC (31EJ57)
- Acme Electric Transformers