Shop All Transformers
Acme Electric
Medium Voltage Transformer, 660 kVA, NEMA 2
Mfr # DTGB06604S
Zoro # G3714510
product price: $23,441.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$23,441.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 660 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 2
- Height 62.84 in
Product Information
- Brand Acme Electric
- MFR # DTGB06604S
- Zoro # G3714510
- UPC # 47503084281
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 62.84 in |
Width | 54 in |
Depth | 41.49 in |
Dimensions | 41.49 in x 54 in x 62.84 in |
Details
Description
Medium Voltage Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Yellow (HS357-S100-YELLOW)
- LEVITON White 2 gang Thermoset Plastic Duplex Outlet Wall Plate (88016-000)
- EATON BUSSMANN Limiter Fuse, ANN Series, 400A, Very Fast Acting, 125V AC, Bolt-On (ANN-400)
- POWER FIRST 100 ft. Extension Cord 10/3 Gauge YL (52NY21)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T181064)
- ACME ELECTRIC Medium Voltage Transformer, 7.5 kVA, NEMA 3R (DTFA72S)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3045K0023B)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T111684)
- ACME ELECTRIC Three Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T2A533281S)
- ACME ELECTRIC Single Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279747S)
- DAYTON Class 2 Transformer, 75 VA, Not Rated, 65 °C, 24V AC, 120/208/240/480V AC (4VZF5)
- Acme Electric Transformers