Toroidal Transformer, 6 kVA, NEMA 3R, 208V AC, 240V AC

  • Mfr # A3006K0310B

  • Zoro # G3711281


product price:  $559.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Input Voltage - Transformer
240V AC
Output Voltage
208V AC
Power Rating
6 kVA
Phase
3
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3006K0310B
Zoro #
G3711281
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
10.38 in
Overall Width
12.37 in
Overall Depth
7.47 in
Manufacturers Warranty Length
10 yr

Details

Item
Toroidal Transformer
Input Voltage - Transformer
240V AC
Output Voltage
208V AC
Power Rating
6 kVA
Phase
3
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
Outdoor Rated - Transformer
Yes
Winding Material
AL
Winding Material - Transformer
Aluminum
Standards
CSA C22.2 No 47, UL 506
Voltage Function - Transformer
Step Down
Material type
ZFIN
Max Temperature Rise
115 Degrees Celsius
CSA Standard
C22.2 No 47
UL Standard
UL 506
Construction
Encapsulated
Primary Voltage
240 V
UL Insulation Class
180°C
Features
Copper terminations for trouble free operation; Lower cost solution; 5-10 times increase in kVA
Product Category
Buck-Boost Transformer
Carton Quantity
1
Insulation Temperature Rating
356 Degrees F
Temperature Rise
115°C

Description


A3006K0310B


  • • Copper terminations for trouble free operation

  • • Lower cost solution

  • • 5-10 times increase in kVA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.