Shop All Transformers
Acme Electric
Medium Voltage Transformer, 7.5 kVA, NEMA 3R
Mfr # DTFA72S
Zoro # G3714203
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,710.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 7.5 kVA
- Mounting - Transformer Wall
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 15.21 in
Product Information
- Brand Acme Electric
- MFR # DTFA72S
- Zoro # G3714203
- UPC # 47503089354
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 15.21 in |
Width | 19.25 in |
Depth | 7.37 in |
Dimensions | 7.37 in x 19.25 in x 15.21 in |
Details
Description
Medium Voltage Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 35A, 600V AC (OTS35)
- ECLIPSE Pocket Toner, For Twisted Pair, Coax (MT-7029)
- GREENFIELD 1 GANG GFCI OUTLET COVER HORZ WHTE (CGFIHWS)
- EATON Cutler-Hammer Mounting Nut, F/30mm Push Buttons (10250TA95)
- ACME ELECTRIC Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240V AC, 480V AC (T2530144S)
- ACME ELECTRIC Buck Boost Transformer, 500 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181051)
- ACME ELECTRIC Single Phase Energy Efficient Transformer, 50 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (TP530203S)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB100N008F4)
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB150N008F4)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3533411S)
- SQUARE D Single Phase Export Transformer, 1 kVA, NEMA 3R, 115 °C, 110/220V AC, 190 to 240/380 to 440V AC (1S67F)
- Acme Electric Transformers