Toroidal Transformer, 75 kVA, NEMA 3R, 208V, 240V

  • Mfr # A3075K0310B

  • Zoro # G3711263


product price:  $3,038.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240V
Output Voltage
208V
Power Rating
75 kVA
Phase
3
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3075K0310B
Zoro #
G3711263
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
24.81 in
Overall Width
27.13 in
Overall Depth
11.14 in

Details

Item
Toroidal Transformer
Input Voltage - Transformer
240V
Output Voltage
208V
Power Rating
75 kVA
Phase
3
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
Winding Material
AL
Winding Material - Transformer
Aluminum
Construction
Encapsulated
Max Temperature Rise
115 Degrees Celsius
Primary Voltage
240 V
Carton Quantity
1
Features
Copper terminations for trouble free operation; Lower cost solution; 5-10 times increase in kVA
Temperature Rise
115°C

Description


A3075K0310B


  • • Copper terminations for trouble free operation

  • • Lower cost solution

  • • 5-10 times increase in kVA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.