Shop All Transformers
Acme Electric
General Purpose Transformer, 75 kVA, NEMA 3R
Mfr # T3793143S
Zoro # G3717992
product price: $7,298.99
/ea
Free Shipping & Returns
$7,298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- VA Rating - Transformer 75 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 26.82 in
Product Information
- Brand Acme Electric
- MFR # T3793143S
- Zoro # G3717992
- UPC # 47503090237
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 26.82 in |
Width | 34.68 in |
Depth | 15.25 in |
Dimensions | 15.25 in x 34.68 in x 26.82 in |
Details
Description
General Purpose Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER INDICATOR 18-30V-DC PILOT LIGHT (K50LGRYPQ)
- GE Thermal Unit, 25.50 to 32.70A (CR123C303B)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK1000 (MU18-6FBK)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 2" L, Nylon (SEC75GALN)
- ACME ELECTRIC Three Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533081S)
- ACME ELECTRIC Buck Boost Transformer, 150 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (T181049)
- ACME ELECTRIC Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535153S)
- ACME ELECTRIC Single Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535173S)
- ACME ELECTRIC Three Phase Transformer, 75 kVA, NEMA 3R, 150 °C, 208V AC Wye/120V AC, 480V AC Delta (T3075K0013B)
- ACME ELECTRIC IC Transformer, 25 kVA, NEMA 3R, 115 °C, 120/240V AC, 190/200/208/220V AC; 380/400/416/440V AC (TF252797S)
- DAYTON Control Transformer, 350 VA, 80 °C, 120V AC, 240/480V AC (31EG89)
- Acme Electric Transformers