Shop All Transformers
Acme Electric
Drive Isolation Transformer, 75 kVA, NEMA 1, 480DV, 4800D V
Mfr # WI075K24
Zoro # G3720950
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$11,968.99
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 4800D V
- Output Voltage - Transformer 480DV
- VA Rating - Transformer 75 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
Product Information
- Brand Acme Electric
- MFR # WI075K24
- Zoro # G3720950
- UPC # 47503098189
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 40.5 in |
Width | 32.3 in |
Depth | 21.8 in |
Details
Description
Drive Isolation Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 22 Gauge, Black, 100ft. (230000-100)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Red (HT8DBRB)
- DWYER INSTRUMENTS Temp Process Controller (16B-33)
- GARDNER BENDER Wire Connector, Twist-On, Yellow, PK500 (13-084)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 12/24V AC, 120V AC, 240V AC (TB250N001)
- ACME ELECTRIC Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240V AC, 480V AC (T2530144S)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 480V AC Wye/277V AC, 240V AC Delta (T3796931S)
- ACME ELECTRIC Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535153S)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB50N004F4)
- ACME ELECTRIC Single Phase Export Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279262S)
- ACME ELECTRIC Single Phase Transformer, 1.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253011S)
- Acme Electric Power Distribution