Shop All Transformers
Acme Electric
Medium Voltage Transformer, 880 kVA, NEMA 2
Mfr # DTGB008804S
Zoro # G3714422
product price: $27,037.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$27,037.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 880 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 2
- Height 62.84 in
Product Information
- Brand Acme Electric
- MFR # DTGB008804S
- Zoro # G3714422
- UPC # 47503000755
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 62.84 in |
Width | 54 in |
Depth | 41.49 in |
Dimensions | 41.49 in x 54 in x 62.84 in |
Details
Description
Medium Voltage Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .19"-.25", 1/2" NPT, Gray (HJ1057GPK25)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Green, PVC Insulation (411030505)
- FLUKE NETWORKS Termination Tool, JackRapid, Leviton Cat 6 (JR-LEV-2)
- LINEMASTER Dolphin Foot Switch (D41-SNO28)
- ACME ELECTRIC Three Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533081S)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB100N008F4)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB75N004F4)
- ACME ELECTRIC Single Phase Transformer, 1.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279741S)
- ACME ELECTRIC Buck Boost Transformer, 5 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113077)
- ACME ELECTRIC Single Phase Harsh Environment Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253012SS)
- SQUARE D Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (10S40F)
- Acme Electric Power Distribution