Shop All Transformers
Acme Electric
Medium Voltage Transformer, 93 kVA, NEMA 2
Mfr # DTFA0934S
Zoro # G3714249
product price: $4,793.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,793.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 93 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 2
- Height 35.9 in
Product Information
- Brand Acme Electric
- MFR # DTFA0934S
- Zoro # G3714249
- UPC # 47503095010
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 35.9 in |
Width | 31.9 in |
Depth | 26.88 in |
Dimensions | 26.88 in x 31.9 in x 35.9 in |
Details
Description
Medium Voltage Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (TR26352RW)
- FLEX-STRUT Nut, Mini, Regular Spring, 1/4" (FS-6-1/4 E/G)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. RD, Wire Color: Red (87-7000)
- ANCOR 12-10 Heatshrink Butt Connectors - 500-Pack (309202)
- ACME ELECTRIC Single Phase Energy Efficient Transformer, 37.5 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (TP530193S)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 480V AC Wye/277V AC, 240V AC Delta (T3796931S)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 24V AC, 240V AC, 480V AC (TB75N013F0)
- ACME ELECTRIC Buck Boost Transformer, 1 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113073)
- ACME ELECTRIC Single Phase Export Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279262S)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 110/220V AC, 380V AC, 400V AC, 415V AC (CE50N016)
- FUNCTIONAL DEVICES-RIB Tr50Va001 Transformer 50Va, (TR50VA001)
- Acme Electric Transformers